Beli plug valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VTV Valve Lift Check Valve PN 16
    Mulai

    Rp789.900

    VTV Valve Lift Check Valve PN 16
    Deskripsi:
    Flange End to PN 16
    atribut:
    • Fig: LC-208
    • Sealing: Stainless Steel
  2. Val-Matic Plug Valves
    Mulai

    Rp11.999.900

    Val-Matic Plug Valves
    Deskripsi:
    Plug valves have heavy-duty cast iron bodies and are used in industrial process and wastewater applications. These quarter-turn valves can handle difficult media such as slurries, grit, and solids.
    atribut:
    • UNSPSC: 40141624
    • Body Material: Cast Iron
    • Coefficient of Volume: 150
    • Connection Type: FNPT
    • Handle Type: Lever Operated
    • Maximum Pressure: 175
    • Overall Height (inch): 7-1/8
    • Overall Length (inch): 5-1/4
    • Pipe Size (inch): 2
    • Pipe/Tube Size (inch): 2
    • Product Type: Plug Valve
    • Seal Material: Buna-N
    • Standards: ASTM A126
    • Temperature Range (°F): -30 to 150
    • Valve Design: 2-Way
  3. ULMA Round Plug A105 NPT 3/6M ULM
    Mulai

    Rp37.900

    ULMA Round Plug A105 NPT 3/6M ULM
    atribut:
    • Material: A105
    • Class: 3000#
  4. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp9.899.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  5. VTV Valve Globe Valve PN16 (Katup Globe)
    Mulai

    Rp949.900

    VTV Valve Globe Valve PN16 (Katup Globe)
    Deskripsi:
    VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
  6. Val-Matic Air Release Valve
    Mulai

    Rp10.999.900

    Val-Matic Air Release Valve
    Deskripsi:
    - Maintains systems flow efficiency- Releases unwanted air pockets during system operation- Protects system against air related surges- Manufactured under a certified ISO 9001 quality system
    atribut:
    • Size (inch): 1/2
  7. TOYO VALVE Swing check valve PN16 Cast iron
    Mulai

    Rp4.199.900

    TOYO VALVE Swing check valve PN16 Cast iron
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • Hinger Pin: Stainless Steel
  8. Non Brand Plug Valve
    Mulai

    Rp679.900

    Non Brand Plug Valve
    Deskripsi:
    2-Way/2-Position, Normally Open, Air and Fuel Gas Solenoid Valves use electromechanically operated valves to control the flow of liquids and gases in applications such as air compressors, car washes, pumps, laundry equipment, and industrial water flow. Normally open valves close when energized; open when de-energized. Available with indoor/outdoor environmental rating. Explosionproof valves are designed to contain an internal explosion without causing an external hazard.
    atribut:
    • UNSPSC: 40141626
    • Body Material: Brass
    • Connection Type: MNPT x FNPT
    • Handle Type: Lever Operated
    • Maximum Pressure (psi): 30
    • Overall Height (inch): 1 7/8
    • Temperature Range (°F): -65 To 250
    • Valve Design: 2-Way
  9. Val-Matic Check Valves (Katup)
    Mulai

    Rp25.999.900

    Val-Matic Check Valves (Katup)
    Deskripsi:
    Cast iron check valves have heavy-duty bodies that withstand high temperatures.
    atribut:
    • Application - Valves: General Purpose
    • Body Material - Valves: Cast Iron
    • Connection Type: Flange x Flange
    • Flow Design: Single
    • Full Flow - Valves: No
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Maximum Temperature - Valves (°F): 200
    • Minimum Valve Temperature (°F): 33
    • Mounting Orientation: Horizontal; Vertical
    • Seal Material: Metal
    • Standards: ANSI B16.1 Class 125
    • Valve Body Material: Cast Iron
  10. Non Brand Spiral Duct Galvanized (Pipa Ducting Spiral Galvanis)
    Mulai

    Rp259.900

    Non Brand Spiral Duct Galvanized (Pipa Ducting Spiral Galvanis)
    atribut:
    • Material: Galvanis BJLS
    • Length (m): 3
  11. Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Mulai

    Rp5.099.900

    Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Deskripsi:
    Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.
    atribut:
    • UNSPSC: 40141606
    • Body Material: Cast Iron
    • Connection Type: FNPT
    • Float Material: 316 Stainless Steel
    • Maximum Fluid Temperature (°F): 250
    • Min. Pressure: 5
    • Vacuum Pressure (in.Hg): 29
  12. YUTA Swing Check Valve
    Mulai

    Rp129.900

    YUTA Swing Check Valve
    atribut:
    • Body Material: Brass
    • Cap Material: Brass
    • Design Spesification: Threaded Ends
    • Disc Material: Brass
    • Hinge Pin Material: Brass
  13. MDT Lift Check Valve Cast Steel
    Mulai

    Rp1.399.900

    MDT Lift Check Valve Cast Steel
    Deskripsi:
    #34;MDT #34; Lift Check Valve, GSC25N, PN40
    atribut:
    • Body: GSC25N (Cast Steel)
    • End Standard: Flange PN40
    • Plug: GSC25N (Cast Steel)
    • Pressure (bar): 40
    • Seat: X20Cr13
    • Spring: SUS304
    • Temperature (°C): 350
  14. Fitok Needle Valve NB Series (Fractional Size)
    Mulai

    Rp1.199.900

    Fitok Needle Valve NB Series (Fractional Size)
    Deskripsi:
    Specification: 316 SS NB Series Needle Valve 3/4inch Tube Fitting 0.433inch Orifice
    atribut:
    • Body Material: 316 Stainless Steel
  15. ULMA Red Coupling A105 NPT 6M ULM
    Mulai

    Rp159.900

    ULMA Red Coupling A105 NPT 6M ULM
    atribut:
    • Material: A105
    • Class: 6000#
  16. Non Brand Sock T/ Sock Y Connector Ducting Galvanis
    Mulai

    Rp379.900

    Non Brand Sock T/ Sock Y Connector Ducting Galvanis
    atribut:
    • Material: Galvanis BJLS
  17. VTV Valve Swing Check Valve JIS 10K
    Mulai

    Rp1.399.900

    VTV Valve Swing Check Valve JIS 10K
    Deskripsi:
    VTV cast Iron swing valveFlange end to JIS 10K
    atribut:
    • Fig: SC-209
    • Sealing: Graphite
  18. FCL Spare Part (Karet Coupling)
    Mulai

    Rp4.900

    FCL Spare Part (Karet Coupling)
    atribut:
    • Type: Rubber
  19. Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp1.399.900

    Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
Daftar Harga plug valve Terbaru October 2026
VTV Valve Lift Check Valve PN 16Rp789.900
Val-Matic Plug ValvesRp11.999.900
WEIDMULLER Valve Plug with Integrated Seal Type ARp649.900
ULMA Round Plug A105 NPT 3/6M ULMRp37.900
SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Rp9.899.900
VTV Valve Globe Valve PN16 (Katup Globe)Rp949.900
Val-Matic Air Release ValveRp10.999.900
TOYO VALVE Swing check valve PN16 Cast ironRp4.199.900
Non Brand Plug ValveRp679.900
Val-Matic Check Valves (Katup)Rp25.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)